Shop All Disposable Gloves
Neogenrporation
Ideal, Nitrile Disposable Gloves, 4 mil Palm , Nitrile, Powder-Free, XL, 10 PK, Blue
Mfr # 3122
Zoro # G607970680
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neogenrporation
- MFR # 3122
- Zoro # G607970680
- UPC # 726087031224
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Series | Ideal |
Description
Ideal, 10 Pack, Extra Large, Blue, Nitrile Disposable Glove
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D111)
- ARIAT Size 14 Men's Western Boot Steel Work Boot, Brown (10020063)
- BRADY Label, 1 in W, Clear; Red (M6-19-427-RD)
- SKECHERS Size 7 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 7EW)
- NEOGENRPORATION 100PK 1ml Breeder Glove (BS100)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M (92-616)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (GWON48100)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, XL, Blue (SA6604-20)
- MCR SAFETY Disposable Nitrile Gloves, Food Grade, Palm Thickness 4 mil, Powder-Free, 2XL, (11), Blue, 100 Pack (6015XXL)
- SHOWA 9500PF, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 50 PK, Fluorescent Green (9500PFS)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XS, (6), Green, 100 Pack (6110PF XS)
- Neogenrporation Disposable Gloves