Shop All Disposable Gloves
Neogenrporation
Ideal, Nitrile Disposable Gloves, 4 mil Palm , Nitrile, Powder-Free, XL, 10 PK, Blue
Mfr # 3122
Zoro # G407970606
product price: $11.85
/ea
Sold in multiples of 24 for $284.40
$284.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neogenrporation
- MFR # 3122
- Zoro # G407970606
- UPC # 726087031224
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Series | Ideal |
Description
Ideal, 10 Pack, Extra Large, Blue, Nitrile Disposable Glove
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Ribbon, 4900 (R4900)
- NMC Universal Waste Self-Laminating Label, Pk5 (HW30SL5)
- RADIANS Radians RW07 High Visibility Rainwear Coat (RW07C-3ZGV-L)
- AVENGER SAFETY FOOTWEAR Size 6 FRAMER CT, WOMENS PR (A7126-6W)
- NEOGENRPORATION 100PK 1ml Breeder Glove (BS100)
- SW SAFETY Powerform, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Teal (N200364)
- VALUGARDS Valugards Purple, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 1000 PK, Purple (304340333)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, S, 100 PK, Blue (SA6606)
- WEST CHESTER PROTECTIVE GEAR PosiShield, Nitrile Disposable Gloves, Nitrile, L, 100 PK (2920/L)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (93-732)
- N-DEX Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (GLV2004S)
- Neogenrporation Disposable Gloves