Shop All Disposable Gloves
Neogenrporation
Ideal, Nitrile Disposable Gloves, 4 mil Palm , Nitrile, Powder-Free, L, 100 PK, Blue
Mfr # 3120
Zoro # G507970667
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neogenrporation
- MFR # 3120
- Zoro # G507970667
- UPC # 726087031200
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Series | Ideal |
Description
Ideal, 10 Pack, Large, Blue, Nitrile Disposable Glove
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO MAGIC Defog it, Anti Fog 15mL Kit, 1ct (9271501DFI)
- GE Green 5 POINT Breakaway Safety Vest, 5 Pockets, XL (GV084GXL)
- MCR SAFETY Glasses, Checklite CL3 Foam Lined, I/O AF Lens, 12PK (CL319AF)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1169-RD_7X5 (U5-1169-RD_7X5)
- NEOGENRPORATION 100PK 1ml Breeder Glove (BS100)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (DSG-BNS-01-L-10)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 10 PK, Purple (KCC55081CT)
- BARRIERSAFE SOLUTIONS INTERNATIONAL Diamond Grip Pf Latex Gloves Large 100Pk (MF-300-L)
- MCR SAFETY SensaTouch, Disposable Gloves with Embossed Grip, 0.4 mil Palm, Polyethylene, Powder-Free, M, Clear (5040M)
- GLOVEPLUS Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, Ivory (TLF44100)
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Blue (NTG-03-009)
- Neogenrporation Gloves & Hand Protection