Shop All Disposable Gloves
Neogenrporation
Ideal, Nitrile Disposable Gloves, 4 mil Palm , Nitrile, Powder-Free, L, 100 PK, Blue
Mfr # 3120
Zoro # G207970608
product price: $11.55
/ea
Sold in multiples of 24 for $277.20
$277.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neogenrporation
- MFR # 3120
- Zoro # G207970608
- UPC # 726087031200
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Series | Ideal |
Description
Ideal, 10 Pack, Large, Blue, Nitrile Disposable Glove
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8103)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG54-1D)
- RADIANS Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, XL, (RWG10XL)
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKX8)
- NEOGENRPORATION 100PK 1ml Breeder Glove (BS100)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, Blue (GPNitrileMB)
- ANSELL CFG-900, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (CFG-900-XL)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (L922)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, M, 1000 PK, Purple (55082)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 3 mil, Blue, Large (Size 9), 100 Pack (2XLZ8)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L (9), 1000 PK, White (Q125L)
- Neogenrporation Disposable Gloves