Shop All Disposable Gloves
Neogenrporation
Ideal, Latex Disposable Gloves, 4 mil Palm , Latex, Powder-Free, L, 100 PK
Mfr # AT300PF-L
Zoro # G707970283
product price: $27.89
/ea
Sold in multiples of 10 for $278.90
$278.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Latex
- Palm Thickness 4 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neogenrporation
- MFR # AT300PF-L
- Zoro # G707970283
- UPC # 745009100435
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Disposable Gloves |
Material | Latex |
Palm Thickness | 4 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Ideal |
Description
Ideal Instruments, 100 Pack, Large, Powder Free Latex Gloves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Royal Blue (313029)
- BRADY Lockout Padlock, KA, Silver, 1-7/16"H, PK6 (133296)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- 3M DBI-SALA Swaged Cable, 35 ft, 620 lb Weight Capacity, Silver (6104035)
- NEOGENRPORATION 100PK 1ml Breeder Glove (BS100)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Purple (55082)
- 212 PERFORMANCE NTG8-03, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Blue (NTG8-03-010)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-256/XXL)
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (2VLY3)
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Blue (NTG-03-009)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (705PF-XS)
- Neogenrporation Disposable Gloves