Shop All Disposable Gloves
Neogenrporation
Ideal, Latex Disposable Gloves, 4 mil Palm , Latex, Powder-Free, L, 100 PK
Mfr # AT300PF-L
Zoro # G007970303
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Latex
- Palm Thickness 4 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neogenrporation
- MFR # AT300PF-L
- Zoro # G007970303
- UPC # 745009100435
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Disposable Gloves |
Material | Latex |
Palm Thickness | 4 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Ideal |
Description
Ideal Instruments, 100 Pack, Large, Powder Free Latex Gloves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Bouton Rimless Frame Reader Clr +2.00 (250-26-0020)
- INCOM White Reflective Marking Tape (RST101)
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - 4X-Large/5X-Large (48-73-5138)
- NMC Red W/1 3/4 Body Safety Lock-Out Padl (MP410R)
- NEOGENRPORATION 100PK 1ml Breeder Glove (BS100)
- PIP Ambi-dex Turbo, Disposable Gloves, 0.12mm Palm, Nitrile, Powdered, M, 100 PK, Blue (63-332/M)
- MCR SAFETY NitriShield 6060, Disposable Industrial/Food Grade Gloves, 3 mil Palm, Nitrile, Powder-Free, XL (6060XL)
- ANSELL N27, Fully Textured Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Cobalt Blue (N271)
- UMBO Niflex65, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (H134-XL)
- GAMMEX Disposable Gloves, 9.40 mil Palm, Polyisoprene, Powder-Free, S, 1 PR, Green (100719)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, 2XL (11), 100 PK, Blue (60JJ47)
- Neogenrporation Gloves & Hand Protection