Shop All Disposable Gloves
Neogenrporation
Disposable Gloves, Plastic, L, Clear
Mfr # 3106
Zoro # G907969834
product price: $30.29
/ea
Sold in multiples of 12 for $363.48
$363.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Clear
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neogenrporation
- MFR # 3106
- Zoro # G907969834
- UPC # 726087031064
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Disposable Gloves |
Color | Clear |
Material | Plastic |
Description
100 Count, Large, Plastic, Clear, OB Sleeve Glove, 125 Mil Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES AirDefender Bluetooth Earmuff, Blk, Safety (IT-46)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, NOTICE Tornado Shelter Sign, Landscape (OS-NS-A-710-L-16740)
- KLEIN TOOLS Heavy Duty Gloves, X-Large (60601)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113W-9/L)
- NEOGENRPORATION 100PK 1ml Breeder Glove (BS100)
- AMMEX LX3, Latex Disposable Gloves, 3 mil Palm, Latex, Powder-Free, M, Ivory (LX344100)
- MCKESSON CONFIDERM 3.8 Confiderm 3.8, Nitrile Exam Gloves, Nitrile, Powder-Free, S, 100 PK, Blue (14-684)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 100 PK, Orange (6016OL)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, XL (5045XL)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, L, 1000 PK, Purple (55083)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, 2XL, Black, 100 Pack (N645)
- Neogenrporation Gloves & Hand Protection