Shop All Disposable Gloves
Neogenrporation
Disposable Gloves, Plastic, L, Clear
Mfr # 3106
Zoro # G407969914
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Clear
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neogenrporation
- MFR # 3106
- Zoro # G407969914
- UPC # 726087031064
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Disposable Gloves |
Color | Clear |
Material | Plastic |
Description
100 Count, Large, Plastic, Clear, OB Sleeve Glove, 125 Mil Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Welding Bib, Leather, 5inL x 10inW (S21100)
- DIXON Air King 4 Lug, FNPT End, 2" (AM28)
- 3M 3M„¢ Particulate Filter 2097/07184(AAD), P100 Respiratory Protection, 2/PK (7000029657)
- MECHANIX WEAR Mechanics Gloves, M, Brown, Form-Fitting Trek Dry(R) (LFF-75-009)
- NEOGENRPORATION 100PK 1ml Breeder Glove (BS100)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, M, 100 PK, Black (ND6020)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Navy Blue (FP-N-100-XL-NBLE)
- XPOSE SAFETY PGL500, Disposable Poly Gloves, Poly, M, Clear (PGL500-M-X)
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (63-332PF/M)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, L, 300 PK (UF-524-L)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Clear (5014XL)
- Neogenrporation Disposable Gloves