Shop All Safety Glasses
Nemesis
Safety Glasses, Camo/Bronze
Mfr # G30014
Zoro # G5428302
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Nemesis
- Standards ANSI Z87.1+
- Primary Frame Color Camouflage
- Features Soft-Touch Temples; Lightweight Construction; Single-Lens Wrap-Around Protection; 99.9% UV Protection
- Primary Lens Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nemesis
- MFR # G30014
- Zoro # G5428302
- UPC # 717510007114
- Country of Origin United States
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Bronze |
Series | Nemesis |
Standards | ANSI Z87.1+ |
Frame Color | Camo |
Primary Frame Color | Camouflage |
Features | Soft-Touch Temples; Lightweight Construction; Single-Lens Wrap-Around Protection; 99.9% UV Protection |
Primary Lens Color | Bronze |
Description
Safety Glasses,Camo/Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic Shoe, EE, 11 1/2, Gray, PR (MIDSPWRGR-11.5-2E)
- CAR DEALER DEPOT Reusable Balloon Only: Sale-Red (524-SA)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 22-29/64 in. W (GP-061)
- BOUTON OPTICAL Reading/Working Glss, +1.0, Clear, Plycrbnt (250-27-0010)
- NEMESIS Safety Glasses, Clear (G30011)
- NEMESIS Safety Glasses, Blue Mirror (G30013)
- SAFE HANDLER Safe Handler Full Color Brown Safety Glasses (BLSH-ESCR-CLCT-SG5BR-12)
- HONEYWELL NORTH Uvex® Avatar S3850 OTG Safety Glasses, Black Frame, Clear Lens, Scratch-Resistant (S3850)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2961HS)
- EDGE EYEWEAR Polarized Safety Glasses, Mirror Polarized ; Anti-Scratch (TSK21-G15-7)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (XD411AR)
- Nemesis Safety Glasses