Shop All Dispensers & Cutters
Nelson Wrap
Stretch Wrap Dispenser, 11 In. to 20 In.
Mfr # NWD-1
Zoro # G2433864
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Style - Stretch Wrap Dispensers Bar Handle
- Features - Stretch Wrap Dispensers Tension Control
- Core Size 3"
- Minimum Roll Width - Dispensers 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Wrap
- MFR # NWD-1
- Zoro # G2433864
- Country of Origin United States
- Category Dispensers & Cutters
Dimensions
Height | 6" |
Core Size | 3" |
Minimum Roll Width - Dispensers | 11" |
Roll Width | 11" to 20" |
Core Size - Stretch Wrap Dispensers | 3" |
Maximum Roll Width - Dispensers | 20" |
Overall Length | 60 in |
Width | 6" |
Length | 60" |
Fits Core Size | 3 in |
Maximum Roll Width | 20 in |
Minimum Roll Width | 11 in |
Handle Length | 36 in |
Details
Style - Stretch Wrap Dispensers | Bar Handle |
Features - Stretch Wrap Dispensers | Tension Control |
Item | Stretch Wrap Dispenser |
Item - Stretch Wrap Dispensers | Stretch Wrap Dispenser |
Material | Powder Coated Aluminum |
Dispenser Weight | 3 lb |
Dispenser Style | Stand Up Bar Handle Dispenser |
Number of End Caps | 0 |
Description
Stretch Wrap Dispenser, Dispenser Style Stand Up Bar Handle Dispenser, Minimum Roll Width 11 in, Maximum Roll Width 20 in, Fits Core Size 3 in, Dispenser Weight 3 lb, Number of End Caps 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Filament Tape, 24mm x 55m, 5.4 mil, PK36 (GS 501)
- DURO BAG Grocery Bag, Brn, 11-1/16"L, 6"W, PK400 (71006)
- NINJATEK Eel Midnight 3Mm 1Kg (3DEL0129010)
- ZORO SELECT 2-1/8" x 4-1/4" Red Paper Wire Tag, Pk1000 (1GYR5)
- HIGHLIGHT INDUSTRIES Stretch Film Cutter, Angled, 8 in. (FK500)
- GLOBAL INDUSTRIAL Pistol Grip Stretch Wrap Dispenser, For 15in - 20in Roll Width (B450072)
- ENCORE PACKAGING Ball Grip (EP-820)
- DUCK BRAND Duck Brand DUC285850 20 in. x 1000 ft. Extensible Stretch Wrap Film; Clear (DUC285850)
- HAMILTON 10.5 in. 50 ft. Roller Attachment for Transparency Film (AMP37RC)
- ENCORE PACKAGING Bidirectional Roller Ultimate Stretch Film Dispenser 18 (EP-838-BS-18)
- HORIZON MFG ENTERPRISES Rack'Em Racks Pallet Jack Stretch Wrap Rack for 18in Rolls, Vertical Mount, White (5915)
- Nelson Wrap Stretch & Shrink Wrap