Shop All Weld & Self-Clinching Studs
Nelson Stud Welding
Weld Stud, 3/8"-16, 5/8 in, CKL, Steel, Plain Finish, 100 PK
Mfr # 101-015-072-G100
Zoro # G4088122
product price: $65.95
/pk 100, $0.66/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CKL
- Thread Size 3/8"-16
- Threaded Rod Material Steel
- Thread Class 2A
- Threaded Rod Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Stud Welding
- MFR # 101-015-072-G100
- Zoro # G4088122
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 3/8"-16 |
Stud Length | 5/8 in |
Base Dia. | 3/8 in |
Head Height | 5/8" |
Collar Dia. | 0.625" |
Thread Length | 5/8" |
Thread Size x Stud Length | 3/8"-16 x 5/8" |
Collar Diameter | 0.625 in |
Weld Base Diameter | 33/100 in |
Threaded Extension Length | 5/8 in |
Description
Weld Stud, Mountable Stud Type Drawn Arc Weld Stud, Weld Stud Type CKL Collar Stud with Threaded Extension, System of Measurement Inch, Thread Size 3/8 In.-16, Weld Base Diameter 33/100 in, Thread Standard UNC, Thread Class 2A, Thread Direction Right Hand, Material Steel, Finish Bright (Uncoated), Standards ASTM A108, ASTM A29, Minimum Tensile Strength (PSI) 61,000 psi, Yield Strength 49,000 psi, Rockwell Hardness B71, Stud Welding Process Drawn Arc, Welding Processes Stud Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 50 PK (5040BHT188)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/8" L, PK100 (U51700.010.0125)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37480.050.0001)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (U07000.087.0275)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 in, CKL, Steel, Plain Finish, 100 PK (101-015-860-G100)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 7/8 in, CFL, Steel, Plain Finish, 100 PK (101-010-112-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 5/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-375-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-003-G100)
- NELSON STUD WELDING Weld Stud, #8-32, 3/4 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-334-G100)
- NELSON STUD WELDING Weld Stud, #8-32, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-332-G100)
- NEWPORT FASTENERS Self-Clinching Stud, #6-32, 1", Self Clinching, Stainless Steel; 18-8, Plain Finish, 10000 PK (151650)
- Nelson Stud Welding Weld & Self-Clinching Studs