Shop All Weld & Self-Clinching Studs
Nelson Stud Welding
Weld Stud, 3/8"-16, 3/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK
Mfr # 101-010-340-G100
Zoro # G4020125
product price: $60.89
/pk 100, $0.61/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CFL
- Threaded Rod Material 18-8 Stainless Steel
- Thread Class 2A
- Threaded Rod Thread Type UNC
- Min. Tensile Strength 70,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Stud Welding
- MFR # 101-010-340-G100
- Zoro # G4020125
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 3/8"-16 |
Stud Length | 3/4 in |
Thread Length | 3/4" |
Base Dia. | 3/8 in |
Thread Size x Stud Length | 3/8"-16 x 3/4" |
Weld Base Diameter | 3/8 in |
Description
Weld Stud, Thread Type UNC, Mountable Stud Type Drawn Arc Weld Stud, Weld Stud Type CFL Fully Threaded, System of Measurement Inch, Thread Size 3/8 In.-16, Stud Length 3/4 in, Weld Base Diameter 3/8 in, Thread Standard UNC, Thread Class 2A, Thread Direction Right Hand, Material 18-8 Stainless Steel, Finish Bright (Uncoated), Standards ASTM A493, Minimum Tensile Strength (PSI) 70,000 psi, Yield Strength 35,000 psi, Rockwell Hardness B80 Min, Stud Welding Process Drawn Arc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0300)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK (M37302.080.0001)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 5 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0500)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx25mm, PK25 (M51260.050.0025)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-342-G100)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/2 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-364-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-316-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-276-G1000)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/8 in, CFL, Steel, Plain Finish, 100 PK (101-010-117-G100)
- NELSON STUD WELDING Weld Stud, #6-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-218-G100)
- ZORO SELECT Weld Stud, 1/4"-20, 1.078 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN2)
- Nelson Stud Welding Weld & Self-Clinching Studs