Shop All Weld & Self-Clinching Studs
This Product is Discontinued
Nelson Stud Welding
Weld Stud, 3/8"-16, 1/2 in, CKL, Steel, PlainFinish, 100 PK (Discontinued)
Mfr # 101-015-114-G100
Zoro # G4014114
This Product is Discontinued
Key Features
- Thread Size 3/8"-16
- Stud Length 1/2 in
- Threaded Rod Material Steel
- Thread Class 2A
- Threaded Rod Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Stud Welding
- MFR # 101-015-114-G100
- Zoro # G4014114
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 3/8"-16 |
Stud Length | 1/2 in |
Base Dia. | 3/8 in |
Collar Dia. | 0.625" |
Threaded Extension Length | 5/8 in |
Weld Base Diameter | 33/100 in |
Collar Diameter | 0.625 in |
Thread Size x Stud Length | 3/8"-16 x 1/2" |
Description
Weld Stud, Mountable Stud Type Drawn Arc Weld Stud, Weld Stud Type CKL Collar Stud with Threaded Extension, System of Measurement Inch, Thread Size 3/8 In.-16, Weld Base Diameter 33/100 in, Thread Standard UNC, Thread Class 2A, Thread Direction Right Hand, Material Steel, Finish Bright (Uncoated), Standards ASTM A108, ASTM A29, Minimum Tensile Strength (PSI) 61,000 psi, Yield Strength 49,000 psi, Rockwell Hardness B71, Stud Welding Process Drawn Arc, Welding Processes Stud Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.