Shop All Weld & Self-Clinching Studs
Nelson Stud Welding
Weld Stud, 1/4"-20, 1 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK
Mfr # 101-208-378-G100
Zoro # G4150903
original price:
$46.69
12% off
new price: $40.99
/pk 100, $0.41/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TFTS Flanged Threaded
- Thread Size 1/4"-20
- Threaded Rod Material 18-8 Stainless Steel
- Thread Class 2A
- Threaded Rod Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Stud Welding
- MFR # 101-208-378-G100
- Zoro # G4150903
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/4"-20 |
Stud Length | 1 in |
Head Dia. | 0.312" |
Thread Length | 1" |
Base Dia. | 5/16 in |
Length Under Head | 1" |
Flange Diameter | 0.312 in |
Thread Size x Stud Length | 1/4"-20 x 1" |
Stud Diameter | 0.25 in |
Description
Weld Stud, Thread Type Flanged Fully Threaded, Mountable Stud Type Capacitive Discharge Weld Stud, Weld Stud Type TFTS Flanged Fully Threaded, System of Measurement Inch, Thread Size 1/4 In.-20, Stud Length 1 in, Stud Diameter 0.25 in, Thread Standard UNC, Thread Class 2A, Thread Direction Right Hand, Material 18-8 Stainless Steel, Finish Bright (Uncoated), Standards ASTM A493, Minimum Tensile Strength (PSI) 70 ksi, Yield Strength 35,000 psi, Rockwell Hardness B80 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Brite, Flat Head, Straight, 1000 PK (650646)
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length (3808)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (HI-132-WH-PK50)
- PRECISION BRAND Arbor Shim, 0.0620x3/4 ID, Pk10 (25177)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-376-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 5/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-375-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-374-G100)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/2 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-364-G100)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-363-G100)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 5/8 in, CKL, Steel, Plain Finish, 100 PK (101-015-072-G100)
- NELSON STUD WELDING Weld Stud, 5/16"-18, 1 in, CFL, Steel, Plain Finish, 100 PK (101-010-067-G100)
- Nelson Stud Welding Weld & Self-Clinching Studs