Shop All Weld & Self-Clinching Studs
Nelson Stud Welding
Weld Stud, 1/4"-20, 1 1/2 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK
Mfr # 101-010-324-G100
Zoro # G4150343
product price: $68.39
/pk 100, $0.68/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CFL
- Threaded Rod Material 18-8 Stainless Steel
- Thread Class 2A
- Threaded Rod Thread Type UNC
- Min. Tensile Strength 70,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Stud Welding
- MFR # 101-010-324-G100
- Zoro # G4150343
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/4"-20 |
Stud Length | 1 1/2 in |
Base Dia. | 1/4 in |
Thread Length | 1-1/2" |
Weld Base Diameter | 1/4 in |
Thread Size x Stud Length | 1/4"-20 x 1 1/2" |
Description
Weld Stud, Thread Type UNC, Mountable Stud Type Drawn Arc Weld Stud, Weld Stud Type CFL Fully Threaded, System of Measurement Inch, Thread Size 1/4 In.-20, Stud Length 1 1/2 in, Weld Base Diameter 1/4 in, Thread Standard UNC, Thread Class 2A, Thread Direction Right Hand, Material 18-8 Stainless Steel, Finish Bright (Uncoated), Standards ASTM A493, Minimum Tensile Strength (PSI) 70,000 psi, Yield Strength 35,000 psi, Rockwell Hardness B80 Min, Stud Welding Process Drawn Arc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Stainless Steel, 20 PK (07642-PWR)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 8 mm W, 8 mm H (WWG700808305)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated, 100 PK (04150)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.017.0250)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-342-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-318-G100)
- NELSON STUD WELDING Weld Stud, 5/16"-18, 1 in, CFL, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-010-333-G1000)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-378-G100)
- NELSON STUD WELDING Weld Stud, #8-32, 3/8 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-231-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-003-G100)
- H&S AUTOSHOT Weld & Self-Clinching Stud, 2.6 mm, Replacement Stud (1002)
- Nelson Stud Welding Weld & Self-Clinching Studs