Shop All Weld & Self-Clinching Studs
This Product is Discontinued
Nelson Stud Welding
Weld Stud, #10-32, 3/8 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (Discontinued)
Mfr # 101-208-259-G100
Zoro # G4132615
This Product is Discontinued
Key Features
- Type TFTC Flanged Threaded
- Threaded Rod Material Steel
- Thread Class 2A
- Threaded Rod Thread Type UNF
- Min. Tensile Strength 50,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Stud Welding
- MFR # 101-208-259-G100
- Zoro # G4132615
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | #10-32 |
Stud Length | 3/8 in |
Length Under Head | 3/8" |
Base Dia. | 1/4 in |
Head Dia. | 0.250" |
Thread Length | 3/8" |
Stud Diameter | 0.187 in |
Thread Size x Stud Length | #10-32 x 3/8" |
Flange Diameter | 0.25 in |
Description
Weld Stud, Thread Type Flanged Fully Threaded, Mountable Stud Type Capacitive Discharge Weld Stud, Weld Stud Type TFTC Flanged Fully Threaded, System of Measurement Inch, Thread Size #10-32, Stud Length 3/8 in, Stud Diameter 0.187 in, Thread Standard UNF, Thread Class 2A, Thread Direction Right Hand, Material Steel, Finish Copper Plated, Standards ASTM A108, ASTM A29, Minimum Tensile Strength (PSI) 50 ksi, Yield Strength 35,000 psi, Stud Welding Process Capacitive Discharge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.