Shop All Weld & Self-Clinching Studs
Nelson Stud Welding
Weld Stud, #10-32, 3/4 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK
Mfr # 101-208-362-G100
Zoro # G4042954
product price: $23.45
/pk 100, $0.23/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TFTS Flanged Threaded
- Threaded Rod Material 18-8 Stainless Steel
- Thread Class 2A
- Threaded Rod Thread Type UNF
- Min. Tensile Strength 70,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Stud Welding
- MFR # 101-208-362-G100
- Zoro # G4042954
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | #10-32 |
Stud Length | 3/4 in |
Base Dia. | 1/4 in |
Length Under Head | 3/4" |
Head Dia. | 0.250" |
Thread Length | 3/4" |
Thread Size x Stud Length | #10-32 x 3/4" |
Stud Diameter | 0.187 in |
Flange Diameter | 0.25 in |
Description
Weld Stud, Thread Type Flanged Fully Threaded, Mountable Stud Type Capacitive Discharge Weld Stud, Weld Stud Type TFTS Flanged Fully Threaded, System of Measurement Inch, Thread Size #10-32, Stud Length 3/4 in, Stud Diameter 0.187 in, Thread Standard UNF, Thread Class 2A, Thread Direction Right Hand, Material 18-8 Stainless Steel, Finish Bright (Uncoated), Standards ASTM A493, Minimum Tensile Strength (PSI) 70 ksi, Yield Strength 35,000 psi, Rockwell Hardness B80 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Bolt With Shoulder, 3/8"-16, 1-17/64 in Shank, 1 in ID, Steel (9900208)
- LIGHT HOUSE BEAUTY 2 Wire Coil Siding Nails 16 deg Ring Shank, 3600PK (LI1678562)
- MIDWEST FASTENER Blind Rivet, Truss Head, 3/16 in Dia., 1 in L, Plastic Body, 6 PK (37725)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/16"-14, 6 in Shank, 1-3/32 in ID, Steel, Plain (K2024-6)
- NELSON STUD WELDING Weld Stud, #10-32, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-360-G100)
- NELSON STUD WELDING Weld Stud, #10-32, 3/4 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-362-G1000)
- NELSON STUD WELDING Weld Stud, #8-32, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-332-G1000)
- NELSON STUD WELDING Weld Stud, #8-32, 5/8 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-233-G100)
- NELSON STUD WELDING Weld Stud, #8-32, 3/8 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-231-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-374-G1000)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, CFL, Steel, Plain Finish, 1000 PK (101-010-011-G1000)
- Nelson Stud Welding Weld & Self-Clinching Studs