Shop All Welding Accessories
Nelson Stud Welding
5/8"-11 x Copper Alloy Chuck
Mfr # 500-001-016
Zoro # G3967101
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/8-11
- Material Copper Alloy
- Welding Processes Stud Welding
- For Use With All drawn arc stud welding equipment
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Stud Welding
- MFR # 500-001-016
- Zoro # G3967101
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 5/8-11 |
Thread Size | 5/8"-11 |
For Stud Diameter | 0.625 in |
For Minimum Stud Length | 5/8 in |
Overall Diameter | 3/8 in |
Overall Length | 3 in |
For Maximum Stud Length | 4 in |
Details
Item | Chuck |
Material | Copper Alloy |
Welding Processes | Stud Welding |
For Use With | All drawn arc stud welding equipment |
Stud Welding Process | Drawn Arc |
For Welder Series | ARC-1200, ARC-1800, ARC-3000, ARC-800, Most Drawn Arc Welders, N1500i, N550c, N800i, Nelson Series 4500, Nelweld 4000, Nelweld 6000, ProWeld ARC-656 |
Collet Type | Morse Taper Chuck |
Description
Chuck, Collet Type Morse Taper Chuck, For Maximum Stud Length 4 in, For Stud Diameter 0.625 in, Stud Welding Process Drawn Arc, For Welder Series ARC-1200, ARC-1800, ARC-3000, ARC-800, Most Drawn Arc Welders, N1500i, N550c, N800i, Nelson Series 4500, Nelweld 4000, Nelweld 6000, ProWeld ARC-656, Overall Diameter 3/8 in, Overall Length 3 in, Welding Processes Stud Welding, Thread Size 5/8 In.-11, For Minimum Stud Length 5/8 in, For Use With All drawn arc stud welding equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Monster12 Double Nozzle Kit for 3/32" Electrodes, 3-Series TIG Torches (A-MN12-3-332X2)
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .030, Spool (ED032923)
- AMICO ELECTRIC 70-Amp Non-touch Pilot Arc Air Plasma Cutter, 100-250V Wide Voltage, 1.2 inch Clean Cut. (APC-70HF)
- HAKKO HAKKO 190W Desoldering Station (FR410-52)
- NELSON STUD WELDING #6 NCD x Copper Alloy Chuck (500-001-356)
- NELSON STUD WELDING 5/16" x Copper Alloy Ferrule Grip (501-001-006)
- NELSON STUD WELDING 3/8" x Copper Alloy Ferrule Grip (501-001-007)
- NELSON STUD WELDING #8 NCD x Copper Alloy Chuck (500-001-357)
- NELSON STUD WELDING 1/2"-13 x Copper Alloy Chuck (500-001-014)
- NELSON STUD WELDING 1-1/4"-1-5/8" x Assembly Back Up Pin (500-017-019)
- WALTER SURFACE TECHNOLOGIES Welding Passivation Tester, Digital, 2 (54T012)
- Nelson Stud Welding Welding Accessories