Shop All Welding Accessories
Nelson Stud Welding
5/16" x Copper Alloy Ferrule Grip
Mfr # 501-001-006
Zoro # G4219065
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16 in
- Material Copper Alloy
- Welding Processes Stud Welding
- For Use With Drawn Arc Equipment
- Neck Diameter (in.) 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Stud Welding
- MFR # 501-001-006
- Zoro # G4219065
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 5/16 in |
Neck Diameter (in.) | 0.45 in |
Foot Size | Small |
Nominal Size | 5/16 in |
Major Diameter (in.) | 7/8 in |
Details
Item | Ferrule Grip |
Material | Copper Alloy |
Welding Processes | Stud Welding |
For Use With | Drawn Arc Equipment |
Stud Welding Process | Drawn Arc |
Ferrule Grip Type | Standard |
Description
Ferrule Grip, Ferrule Grip Type Standard, Foot Size Small, Major Diameter (in.) 7/8 in, Material Copper Alloy, Neck Diameter (in.) 0.45 in, Nominal Size 5/16 in, Welding Processes Stud Welding, For Use With Drawn Arc Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Micro Spade Tip 2mm dia. (70-01-06)
- LINCOLN ELECTRIC Digital Meter For Volts And Amps (K2467-1)
- BLUE DEMON Silicon Bronze, TIG Rod, .045"x36", 10lb (SILBRZ-045-10T)
- BLUE DEMON Low Alloy, Weld Wire, 0.035"X2lb. Spool (ER80SD2-035-02)
- NELSON STUD WELDING 3/8" x Copper Alloy Ferrule Grip (501-001-007)
- NELSON STUD WELDING 3/8" x Copper Alloy Chuck (500-001-011)
- NELSON STUD WELDING 5/8"-11 x Copper Alloy Chuck (500-001-016)
- NELSON STUD WELDING 1/4" NCD x Copper Alloy Chuck (500-001-359)
- NELSON STUD WELDING 1/2"-13 x Copper Alloy Chuck (500-001-014)
- NELSON STUD WELDING 1-1/4"-1-5/8" x Assembly Back Up Pin (500-017-019)
- WESTERN ENTERPRISES We Pf-4-48 Pigtail (312-PF-4-48)
- Nelson Stud Welding Welding Accessories