Shop All Welding Accessories
Nelson Stud Welding
5/16"-18 x Copper Alloy Chuck
Mfr # 500-001-009
Zoro # G4067332
original price:
$91.59
5% off
new price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16-18
- Material Copper Alloy
- Welding Processes Stud Welding
- For Use With All drawn arc stud welding equipment
- Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Stud Welding
- MFR # 500-001-009
- Zoro # G4067332
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 5/16-18 |
Thread Size | 5/16"-18 |
For Minimum Stud Length | 3/8 in |
For Maximum Stud Length | 4 in |
For Stud Diameter | 0.3125 in |
Overall Diameter | 3/8 in |
Overall Length | 2 1/4 in |
Details
Item | Chuck |
Material | Copper Alloy |
Welding Processes | Stud Welding |
For Use With | All drawn arc stud welding equipment |
For Welder Series | ARC-1200, ARC-1800, ARC-3000, ARC-800, Most Drawn Arc Welders, N1500i, N550c, N800i, Nelson Series 4500, Nelweld 4000, Nelweld 6000, ProWeld ARC-656 |
Stud Welding Process | Drawn Arc |
Collet Type | Morse Taper Chuck |
Description
Chuck, Collet Type Morse Taper Chuck, For Maximum Stud Length 4 in, For Stud Diameter 0.3125 in, Stud Welding Process Drawn Arc, For Welder Series ARC-1200, ARC-1800, ARC-3000, ARC-800, Most Drawn Arc Welders, N1500i, N550c, N800i, Nelson Series 4500, Nelweld 4000, Nelweld 6000, ProWeld ARC-656, Overall Diameter 3/8 in, Overall Length 2 1/4 in, Welding Processes Stud Welding, Thread Size 5/16 In.-18, For Minimum Stud Length 3/8 in, For Use With All drawn arc stud welding equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Quick-Change Coupler, Side Gas Hose (QRG)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018, 5 lb. (20YD45)
- POWERWELD Victor Style Cutting Tip, MD, Acetylene, #4 (0331-0017) (4-3-101)
- XTRWELD SELECT NI 55 Filler Metal, 3/32, Nickel Alloys, 1 lb Display Pack (SENI55093-1DP)
- NELSON STUD WELDING #8 NCD x Copper Alloy Chuck (500-001-357)
- NELSON STUD WELDING 3/8" x Copper Alloy Chuck (500-001-011)
- NELSON STUD WELDING 1/4"-20 x Copper Alloy Chuck (500-001-007)
- NELSON STUD WELDING 1/2"-13 x Copper Alloy Chuck (500-001-014)
- NELSON STUD WELDING 1/2" x Copper Alloy Ferrule Grip (501-001-009)
- NELSON STUD WELDING 3/4"-1-1/8" x Assembly Back Up Pin (500-017-018)
- POWERWELD Flat Soapstone Holder (PWFSH)
- Nelson Stud Welding Welding Accessories