Shop All Welding Accessories
Nelson Stud Welding
3/8" x Copper Alloy Ferrule Grip
Mfr # 501-001-007
Zoro # G4100153
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in
- Material Copper Alloy
- Welding Processes Stud Welding
- For Use With Drawn Arc Equipment
- Neck Diameter (in.) 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Stud Welding
- MFR # 501-001-007
- Zoro # G4100153
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 3/8 in |
Neck Diameter (in.) | 0.51 in |
Foot Size | Small |
Major Diameter (in.) | 7/8 in |
Nominal Size | 3/8 in |
Details
Item | Ferrule Grip |
Material | Copper Alloy |
Welding Processes | Stud Welding |
For Use With | Drawn Arc Equipment |
Ferrule Grip Type | Standard |
Stud Welding Process | Drawn Arc |
Process | Stud Welding |
Description
Ferrule Grip, Ferrule Grip Type Standard, Foot Size Small, Major Diameter (in.) 7/8 in, Material Copper Alloy, Neck Diameter (in.) 0.51 in, Nominal Size 3/8 in, Welding Processes Stud Welding, For Use With Drawn Arc Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002795)
- GROTE Solder Pellet with Flux, Gray, PK25 (84-9600)
- OPTREL Helmet Backpack, 2 Side Pockets (6000.001)
- RADNOR Gas Regulator, Single Stage, CGA-540, 4 to 80 psi, Use With: Oxygen (RAD64003031)
- NELSON STUD WELDING 1/4" NCD x Copper Alloy Chuck (500-001-359)
- NELSON STUD WELDING 1/4"-20 x Copper Alloy Chuck (500-001-007)
- NELSON STUD WELDING 1-1/4"-1-5/8" x Assembly Back Up Pin (500-017-019)
- NELSON STUD WELDING 3/4"-1-1/8" x Assembly Back Up Pin (500-017-018)
- NELSON STUD WELDING 5/16" x Copper Alloy Ferrule Grip (501-001-006)
- NELSON STUD WELDING 3/8" x Copper Alloy Chuck (500-001-011)
- THERMAL DYNAMICS Torch Adapter Kit, For Powermax 600 - 900 (7-3454)
- Nelson Stud Welding Welding Accessories