Shop All Welding Accessories
Nelson Stud Welding
1/4" NCD x Copper Alloy Chuck
Mfr # 500-001-359
Zoro # G4143535
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in NCD
- Thread Size 1/4"-20
- Material Copper Alloy
- Welding Processes Stud Welding
- For Use With Nelson CD stud welding equipment, Nelson style stop pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Stud Welding
- MFR # 500-001-359
- Zoro # G4143535
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 1/4 in NCD |
Thread Size | 1/4"-20 |
For Stud Diameter | 0.25 in |
For Stud Diameter (Nominal) | 1/4 in |
For Maximum Stud Length | 2 1/2 in |
Overall Length | 2 3/8 in |
For Minimum Stud Length | 1/4 in |
Overall Diameter | 3/8 in |
For Stud Length | 1/4 in to 2 1/2 in |
Details
Item | Chuck |
Material | Copper Alloy |
Welding Processes | Stud Welding |
For Use With | Nelson CD stud welding equipment, Nelson style stop pins |
Stud Welding Process | Capacitive Discharge |
For Welder Series | NCD, NCD+ |
Collet Type | Nelson Style Collet |
Process | Stud Welding |
Description
Chuck, Collet Type Nelson Style Collet, For Maximum Stud Length 2 1/2 in, For Stud Diameter 0.25 in, Stud Welding Process Capacitive Discharge, For Welder Series NCD, NCD+, Overall Diameter 3/8 in, Overall Length 2 3/8 in, Welding Processes Stud Welding, Thread Size 1/4 In.-20, For Minimum Stud Length 1/4 in, For Use With Nelson CD stud welding equipment, Nelson style stop pins, Material Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Auto Darkening Welding Goggles Kit, 70046 (KTI70046)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN46)
- AMERICAN BEAUTY TOOLS Resistance Soldering Power Unit, 250w, Var (105A12)
- AQUASOL Socket Weld Spacer Ring, 1/16 Tx1/2, PK50 (SGP-0.5)
- NELSON STUD WELDING 1/4" x Copper Alloy Ferrule Grip (501-001-005)
- NELSON STUD WELDING 1-1/4"-1-5/8" x Assembly Back Up Pin (500-017-019)
- NELSON STUD WELDING 3/8" x Copper Alloy Ferrule Grip (501-001-007)
- NELSON STUD WELDING 1/2" x Copper Alloy Ferrule Grip (501-001-009)
- NELSON STUD WELDING 5/8"-11 x Copper Alloy Chuck (500-001-016)
- NELSON STUD WELDING 5/16"-18 x Copper Alloy Chuck (500-001-009)
- BERNZOMATIC Flint Spark Lighter with Replacement Flints (329072)
- Nelson Stud Welding Welding Accessories