Shop All Welding Accessories
Nelson Stud Welding
1/4"-5/8" x Assembly Back Up Pin
Mfr # 500-017-017
Zoro # G4125545
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 to 5/8 in
- Type Nelson Style Stop Pin
- Material Assembly
- Welding Processes Stud Welding
- For Use With NCD Series Stud Welding Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Stud Welding
- MFR # 500-017-017
- Zoro # G4125545
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 1/4 to 5/8 in |
For Maximum Stud Length | 1/4 in, 3/8 in, 1/2 in, 5/8 in |
Details
Item | Stud Stop Pin Assembly |
Type | Nelson Style Stop Pin |
Material | Assembly |
Welding Processes | Stud Welding |
For Use With | NCD Series Stud Welding Guns |
Stud Welding Process | Capacitive Discharge |
For Welder Series | NCD, NCD+ |
Accessory Type | Stud Stop Pin Assembly |
Process | Stud Welding |
Description
Stud Stop Pin Assembly, For Maximum Stud Length 1/4 in, 3/8 in, 1/2 in, 5/8 in, For Welder Series NCD, NCD+, Stud Welding Process Capacitive Discharge, Welding Processes Stud Welding, Type Nelson Style Stop Pin, For Use With NCD Series Stud Welding Guns, Material Metal/Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Twin Welding Hose Assembly, 1/4" x 25', Grade R (PW14-25)
- ALPHA METALS 16 oz Rosin Core Solder Wire 0.125 in. D Tin/Lead 1 pc (11124)
- SEELYE Welding Rod, PP, 5/32 In, White, PK38 (900-12012)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-62F)
- NELSON STUD WELDING #10 NCD x Copper Alloy Chuck (500-001-366)
- NELSON STUD WELDING 5/16" x Copper Alloy Ferrule Grip (501-001-006)
- NELSON STUD WELDING 1/4" NCD x Copper Alloy Chuck (500-001-359)
- NELSON STUD WELDING 1/4" x Copper Alloy Ferrule Grip (501-001-005)
- NELSON STUD WELDING #8 NCD x Copper Alloy Chuck (500-001-357)
- NELSON STUD WELDING 3/8" x Copper Alloy Chuck (500-001-011)
- MAGSWITCH Hand Lifter, 235 lb. Max. Pull, Steel (8100359)
- Nelson Stud Welding Welding Accessories