Shop All Welding Accessories
Nelson Stud Welding
#10 NCD x Copper Alloy Chuck
Mfr # 500-001-366
Zoro # G4217814
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #10 NCD
- Thread Size #10 -24
- Material Copper Alloy
- Welding Processes Stud Welding
- For Use With Nelson CD stud welding equipment, Nelson style stop pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Stud Welding
- MFR # 500-001-366
- Zoro # G4217814
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | #10 NCD |
Thread Size | #10 -24 |
For Maximum Stud Length | 2 1/2 in |
Overall Diameter | 3/8 in |
Overall Length | 2 3/8 in |
For Stud Diameter | 0.187 in |
For Stud Length | 1/4 in to 2 1/2 in |
For Minimum Stud Length | 1/4 in |
For Stud Diameter (Nominal) | #10 (5 mm) |
Details
Item | Chuck |
Material | Copper Alloy |
Welding Processes | Stud Welding |
For Use With | Nelson CD stud welding equipment, Nelson style stop pins |
Stud Welding Process | Capacitive Discharge |
Collet Type | Nelson Style Collet |
For Welder Series | NCD, NCD+ |
Process | Stud Welding |
Description
Chuck, Collet Type Nelson Style Collet, For Maximum Stud Length 2 1/2 in, For Stud Diameter 0.187 in, Stud Welding Process Capacitive Discharge, For Welder Series NCD, NCD+, Overall Diameter 3/8 in, Overall Length 2 3/8 in, Welding Processes Stud Welding, Thread Size #10 -24, For Minimum Stud Length 1/4 in, For Use With Nelson CD stud welding equipment, Nelson style stop pins, Material Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARD-LINE Welders Cap, Black, Red Stitching, 7-1/4In (490714)
- METCAL Soldering and Rework System, 80 Watts (MX-5210)
- MILLER ELECTRIC TIG Torch Kit, A-150V Series (WP-17V-12-R)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-660, 0 to 15 psi, Use With: Corrosive (KH1146)
- NELSON STUD WELDING 1/4" x Copper Alloy Ferrule Grip (501-001-005)
- NELSON STUD WELDING 1/4" NCD x Copper Alloy Chuck (500-001-359)
- NELSON STUD WELDING 5/8"-11 x Copper Alloy Chuck (500-001-016)
- NELSON STUD WELDING 1/4"-20 x Copper Alloy Chuck (500-001-007)
- NELSON STUD WELDING 5/16" x Copper Alloy Ferrule Grip (501-001-006)
- NELSON STUD WELDING 3/8" x Copper Alloy Chuck (500-001-011)
- FLEXTUR Welding Table Turn Table (78908780)
- Nelson Stud Welding Welding Accessories