Shop All Welding Accessories
Nelson Stud Welding
1-1/4"-1-5/8" x Assembly Back Up Pin
Mfr # 500-017-019
Zoro # G3964274
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/4 to 1 5/8 in
- Type Nelson Style Stop Pin
- Material Assembly
- Welding Processes Stud Welding
- For Use With NCD Series Stud Welding Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Stud Welding
- MFR # 500-017-019
- Zoro # G3964274
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 1 1/4 to 1 5/8 in |
For Maximum Stud Length | 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 5/8 in |
Details
Item | Stud Stop Pin Assembly |
Type | Nelson Style Stop Pin |
Material | Assembly |
Welding Processes | Stud Welding |
For Use With | NCD Series Stud Welding Guns |
For Welder Series | NCD, NCD+ |
Stud Welding Process | Capacitive Discharge |
Accessory Type | Stud Stop Pin Assembly |
Process | Stud Welding |
Description
Stud Stop Pin Assembly, For Maximum Stud Length 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 5/8 in, For Welder Series NCD, NCD+, Stud Welding Process Capacitive Discharge, Welding Processes Stud Welding, Type Nelson Style Stop Pin, For Use With NCD Series Stud Welding Guns, Material Metal/Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Tip Solder Chisel 1/4Cd2 (MTG21)
- SMITH EQUIPMENT Heavy Duty Torch Handle, 7-12 in. L (WH200A)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER4043, 1 lb. (41R363)
- HI TEMP Welding Blanket, 147.6 ft. W, 5.08 ft. H (R51-61-32)
- NELSON STUD WELDING 3/4"-1-1/8" x Assembly Back Up Pin (500-017-018)
- NELSON STUD WELDING 5/16" x Copper Alloy Ferrule Grip (501-001-006)
- NELSON STUD WELDING 1/4"-5/8" x Assembly Back Up Pin (500-017-017)
- NELSON STUD WELDING 1/2"-13 x Copper Alloy Chuck (500-001-014)
- NELSON STUD WELDING #6 NCD x Copper Alloy Chuck (500-001-356)
- NELSON STUD WELDING 5/16"-18 x Copper Alloy Chuck (500-001-009)
- POWERWELD Fillet Weld Gage (MG-11)
- Nelson Stud Welding Welding Accessories