Shop All Garden Hose Fittings
Nelson
Shut Off, 4 Way, GHT, Rezimar
Mfr # 853164-1001
Zoro # G4403847
product price: $19.99
/ea
Not eligible for select promotions
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4 in
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type GHT x GHT
- Number of Outlets 4
- Max. Pressure 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson
- MFR # 853164-1001
- Zoro # G4403847
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 1/4 in |
Hose Fitting B Size | 3/4 in |
Description
Garden Hose Adapter, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Rezimar x Rezimar, Overall Length 1/4 in, Number of Outlets 4, 60 psi, Temp. Range 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNING TONGUE PLATE Polo Gag Bit with Normal Plate & 67mm Rings 5-1/2" (3386-5-1/2)
- BRIGGS & STRATTON Hubcap, 8" & 9" Spoked (7101350YP)
- AIR SUPPLY OF THE FUTURE Blower 1 HP 240V Silencer (6310241)
- SCOTTY Mini PowerGrip Plus Planer Board Release - 4-Pack (1182)
- NELSON Couplings Hose Repair (50426)
- NELSON Adapters Garden Hose Single (801074-1001)
- GILMOUR Sprinkler Spike 5800Sqft (816703-1011)
- DIXON Garden Repair Fitting, 5/8"Barb x3/4"GHT (5901012SS)
- DIXON GH Quick Connect Assembly, Unvalved (500QCK)
- GARDENA Mech Water Timer (31169)
- ORBIT Brass 1/2 in. D X 3/4 in. D Hose Adapter (53038)
- Nelson Garden Hose Fittings