Nelson Shims

Nelson Wood Shims NW42 12 Wood Shim; 12 in. - Pack of 42


product price: $25.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

Beddar Wood Shims are the newest innovation in shims, in which Nelson Wood Shims has uniquely processed the in wood in place to provide a shim that snaps, nails and performs better than pine or cedar

Features
  • Excellent snap with light score
  • Split resistant to nails and screws
  • Easy to cut
  • Rot resistant
  • 100% usable bundle of shims
  • Clean and consistent quality
  • Feathered tips
  • FSC certified wood
  • 1-1/2" W x 5/16" T
  • Pack of 42
Specifications
  • Size: 12"
  • Type: 42 per pack
  • Color: Beddar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.