Nelson Wood Shims NW 84 8 Beddar Wood Shims; 8 in. - Pack of 84
Mfr # NW 84 8
Zoro # G304068697
Product Information
- Brand Nelson Shims
- MFR # NW 84 8
- Zoro # G304068697
- Country of Origin China
- Category Cabinet Knobs
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Beddar Wood Shims are the newest innovation in shims, in which Nelson Wood Shims has uniquely processed the in wood in place to provide a shim that snaps, nails and performs better than pine or cedar
Features- Excellent snap with light score
- Split resistant to nails and screws
- Easy to cut
- Rot resistant
- 100% usable bundle of shims
- Clean and consistent quality
- Feathered tips
- FSC certified wood
- 1-1/2" W x 5/16" T
- Pack of 84
- Size: 8"
- Type: 84 per pack
- Color: Beddar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Nolitan Carbon 24 in x 24 in Porcelain Paver 2PK (ZOR-PT-0657)
- AIPHONE Door Station (IE-SS/A)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XTPHX689)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum (1HHL5)
- NELSON SHIMS Nelson Wood Shims NW 12 PINE Pine Wood Shims; 8 in. - Pack of 12; Pine (NW 12 PINE)
- NELSON SHIMS Nelson Wood Shims NW42 12 Wood Shim; 12 in. - Pack of 42 (NW42 12)
- OMNIA Diameter Round Cabinet Knob Satin Brass 1-1/4" (9035/32.4)
- BRAINERD MFG/LIBERTY HDW 138 BLK Harmon Knob (P22669C-FB-C)
- EMTEK French Antique Brass Knobs 86277US7 (86277US7)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-21420)
- LAUREY 1 1/4" Plastic Knob, Red (34638)
- Nelson Shims Cabinet Knobs