Shop All Garden Hose Fittings
Nelson
Quick Connector, Male, GHT, PK2
Mfr # 854174-1001
Zoro # G1940014
product price: $8.85
/pk 2, $4.43/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- Fitting Connection Type GHT x GHT
- Fitting Size 3/4 in x 3/4 in
- For Hose I.D. 3/4 in
- Coupling Description Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson
- MFR # 854174-1001
- Zoro # G1940014
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Size | Male 3/4" GHT |
Details
Item | Garden Hose Adapter |
Fitting Material | Brass x Brass |
Fitting Connection Type | GHT x GHT |
For Hose I.D. | 3/4 in |
Coupling Description | Male |
Operating Temp. Range | 100 Degrees F |
Connection | 3/4" GHT |
Material | Brass |
Hose Fitting B Connection Type | GHT |
Hose Fitting A Connection Type | GHT |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Type | Male Quick Connect |
Description
Garden Hose Adapter, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Brass x Brass, Package Quantity 2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO FireFast® Torch - for Starting Fires, Soldering, Heating, Melting and Thawing (40558)
- LANDSCAPERS SELECT Hose Saver Brass (GB-9416)
- ILC Replacement for Ezgo / Cushman / Textron Seat Hinge-71610g01 FOR GAS RXV Fleet 2016 Golf Cart (SEAT HINGE-71610G01 FOR GAS RXV FLEET 2016 GOLF C)
- BOTANICARE CAL-MAG PLUS 1QT (732110)
- NELSON Adapters Garden Hose Single (801074-1001)
- NELSON Couplings Hose Repair (50426)
- INTERSTATE PNEUMATICS 4 Inch GHT Cross Pattern Brass Nozzle, PK 6 (FGN23-D6)
- WESTWARD Hose To Pipe Adapter, Male/Female (4KG83)
- DRAMM Dramm ColorStorm Hose Crimper Fittings/Ferrules (10-17820)
- JONES STEPHENS Garden Hose Washer, Vinyl, Lead Free, 3/4" (G20057)
- SURTEK Plastic male coupler 5/8" - 3/4" (130379)
- Nelson Watering & Irrigation