Shop All Irrigation & Sprinkler Timers
Nelson
Preset Watering Timer, 2 Cycle, 360 Min
Mfr # 856674-1001
Zoro # G6212866
product price: $35.09
/ea
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. No. Zones 1
- Max. On/Off Cycles 2
- Height 6 in
- Manufacturers Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson
- MFR # 856674-1001
- Zoro # G6212866
- Country of Origin China
- Category Irrigation & Sprinkler Timers
Dimensions
Height | 6 in |
Manufacturers Warranty Length | 2 yr |
Depth | 2 1/2 in |
Width | 4 1/4 in |
Description
Preset Watering Timer, Product Type Hose End Timer, Battery Backup System No, Display Type Digital LCD, Enclosure Type Outdoor, Maximum Number of Zones 1, Power Source (2) AA Batteries, Minimum Time Setting 1 min, Maximum Time Setting 6 hr, Maximum Time Cycle 6 hr, Depth 2 1/2 in, Width 4 1/4 in, Coupling 3/4 in GHT, Manual Override Yes, Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDMAN KNEELER/SEAT FOLDAWAY GARDEN (W22 R616X)
- STENS Solid State Module Ignition Coil For Briggs & Stratton Engines 440-441 (440-441)
- ZORO SELECT 4 in Dia x 40 in L Screw-In Earth Anchor, Steel, Painted Red (4LVK5)
- FISKARS 28 Bypass Lopper (391381-1014)
- THRIFCO PLUMBING 57095 Deluxe Outdoor Timer Bx (8430008)
- THRIFCO PLUMBING 57596 6 Zone Pro-Mo Timer (8430005)
- PRIME Ez-Set Outdr Dig Timer (TNODP23-RC)
- LANDSCAPERS SELECT Tripod Impulse Sprinkler (RL-8219-3L)
- RAIN BIRD Electronic Hose End Timer, LCD (1ZEHTMR)
- THRIFCO PLUMBING 25251 One-Zone Deluxe Timer (8430455)
- ORBIT WIFI SPRINKLER TIMER BLACK (21027)
- Nelson Watering & Irrigation