Shop All Water Supply Nozzles
This Product is Discontinued
Nelson
Pistol Grip Water Nozzle, 60 psi, 2.5 to 5.0 gpm, Yellow/Black/Gray (Discontinued)
Mfr # 851152-1001
Zoro # G2047381
This Product is Discontinued
Key Features
- Length 5-1/2"
- Flow Rate 2.5 to 5.0 gpm
- Color Yellow/Black/Gray
- Nozzle Design Pistol Grip
- Max. Pressure 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nelson
- MFR # 851152-1001
- Zoro # G2047381
- UPC # 077855805753
- Country of Origin China
- Category Water Supply Nozzles
Dimensions
Length | 5-1/2" |
Details
Item | Water Nozzle |
Flow Rate | 2.5 to 5.0 gpm |
Color | Yellow/Black/Gray |
Nozzle Design | Pistol Grip |
Max. Pressure | 60 psi |
Construction | Die Cast Zinc |
Max. Temp. | 100 Degrees F |
Flow Control | Trigger |
Connection | 3/4" GHT |
Features | Rubber Grip, 6 Position Dial |
Description
Water Nozzle, Construction Die Cast Zinc, Color Yellow/Black/Gray, Nozzle Design Pistol Grip, Flow Control Trigger, Features Rubber Grip, 6 Position Dial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.