Shop All Striping & Marking Paint
Nelson Paint
Tree Marking Paint, 1 qt., Yellow, Water -Based
Mfr # 25 05 QT YELLOW
Zoro # G4959613
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Base Type Water
- Size 1 qt.
- Paint and Primer Sub Category Tree Marking Paint
- Coverage 1320 Linear ft./2" Striping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Paint
- MFR # 25 05 QT YELLOW
- Zoro # G4959613
- UPC # 703212897603
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 1 qt. |
Container Size | 1 qt |
Description
Tree Marking Paint, Water Base Type, Line Striping Aerosol Yes, Yellow, Size 1 qt, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Brush, Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 32 oz, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature -14 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards OSHA, For Use With Marking Guns
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GACO 1 Gal Adobe GacoDeck Water-Based Elastomeric Top Coat (DT18)
- KRUD KUTTER Latex Paint Remover, 24 oz (336249)
- VHT PAINT Base Coat/ Scratch Filler Primer; Red Oxide Primer; 11 Ounce Aerosol Can; Single (FP102)
- PRO-LAB INCORPORATED Pro-lab Incorporated LP106 Lead In Paint & Dust Do It Yourself Test Kit (LP106)
- NELSON PAINT Boundary Marking Paint, 1 gal., White, Water -Based (29 5 GL WHITE)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Green, Solvent -Based (30 9 PRO LT GREEN)
- NELSON PAINT Boundary Marking Paint, 1 gal., Red, Water -Based (29 4 GL RED)
- NELSON PAINT Tree Marking Paint, 4 gal., Purple, Solvent -Based (2316GLCS)
- NELSON PAINT Boundary Marking Paint, 1 gal., Orange, Water -Based (29 27 GL ORANGE)
- NELSON PAINT Tree Marking Paint, 1 gal., Blue, Solvent -Based (23 24 GL BLUE)
- SEYMOUR OF SYCAMORE Golf and Turf Paint, Green, 17oz. (20-695)
- Nelson Paint Striping & Marking Paint