Shop All Striping & Marking Paint
Nelson Paint
Tree Marking Paint, 1 qt., White, Solvent -Based
Mfr # 23 27 QT WHITE
Zoro # G4957662
original price:
$23.49
6% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Base Type Solvent
- Size 1 qt.
- Paint and Primer Sub Category Tree Marking Paint
- Coverage 1320 Linear ft./2" Striping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Paint
- MFR # 23 27 QT WHITE
- Zoro # G4957662
- UPC # 703212897085
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 1 qt. |
Container Size | 1 qt |
Description
Tree Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, White, Size 1 qt, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Brush, Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 32 oz, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature -14 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards OSHA, For Use With Marking Guns
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Acrylic Enamel Spray Paint, Gloss, Black (271903)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376894)
- PERMATEX Permatex Rubberized Undercoat, 81833 (81833)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Scarlet, Water -Based (K00830808)
- NELSON PAINT Tree Marking Paint, 1 qt., Orange, Solvent -Based (23 31 QT ORANGE)
- NELSON PAINT Tree Marking Paint, 1 qt, Purple, Solvent -Based (2316QTCASE)
- NELSON PAINT Tree Marking Paint, 1 gal., Yellow, Solvent -Based (23 21 GL YELLOW)
- NELSON PAINT Tree Marking Paint, 1 gal., Blue, Water -Based (25 06 GL BLUE)
- NELSON PAINT Boundary Marking Paint, 1 gal., Orange, Water -Based (29 27 GL ORANGE)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Blue, Solvent -Based (30 4 PRO BLUE)
- RUST-OLEUM Inverted Marking Paint, 20 oz, Safety Red, Solvent -Based (203029)
- Nelson Paint Striping & Marking Paint