Shop All Striping & Marking Paint
Nelson Paint
Tree Marking Paint, 1 qt., Orange, Water -Based
Mfr # 25 07 QT ORANGE
Zoro # G4953952
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Oranges
- Base Type Water
- Size 1 qt.
- Paint and Primer Sub Category Tree Marking Paint
- Coverage 1320 Linear ft./2" Striping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nelson Paint
- MFR # 25 07 QT ORANGE
- Zoro # G4953952
- UPC # 703212897573
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 1 qt. |
Container Size | 1 qt |
Description
Tree Marking Paint, Water Base Type, Line Striping Aerosol Yes, Orange, Size 1 qt, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Brush, Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 32 oz, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature -14 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards OSHA, For Use With Marking Guns
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Chip Brush Paint Brush, China Hair Bristle, Wood Handle (97880)
- PROSTRIPE Prostripe 3/16 In X 150Ft Double Silver Metallic Pinstripe (72005) (R41006)
- CABOT Sealer, Crystal Clear, Flat, 1gal (140.0001000.007)
- RUST-OLEUM Safety Green, Gloss, 15 oz (7533-838)
- NELSON PAINT Tree Marking Paint, 1 gal., Blue, Water -Based (25 06 GL BLUE)
- NELSON PAINT Boundary Marking Paint, 1 gal., Red, Water -Based (29 4 GL RED)
- NELSON PAINT Tree Marking Paint, 1 qt., White, Solvent -Based (23 27 QT WHITE)
- NELSON PAINT Tree Marking Paint, 4 gal., Purple, Solvent -Based (2316GLCS)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Green, Solvent -Based (30 9 PRO LT GREEN)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Red, Solvent -Based (30 5 PRO RED)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Safety Green, 20 oz (1634838V)
- Nelson Paint Striping & Marking Paint