Shop All Striping & Marking Paint
Nelson Paint
Tree Marking Paint, 1 qt., Blue, Water -Based
Mfr # 25 06 QT BLUE
Zoro # G4959692
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Base Type Water
- Size 1 qt.
- Paint and Primer Sub Category Tree Marking Paint
- Coverage 1320 Linear ft./2" Striping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nelson Paint
- MFR # 25 06 QT BLUE
- Zoro # G4959692
- UPC # 703212897559
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 1 qt. |
Container Size | 1 qt |
Description
Tree Marking Paint, Water Base Type, Line Striping Aerosol Yes, Blue, Size 1 qt, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Brush, Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 32 oz, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature -14 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards OSHA, For Use With Marking Guns
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST LOOK General Purpose Roller & Tray Set 3-Piece (DIB RS 40-400)
- TITAN Gravity Feed Hvlp Spray Gun, 1.4mm, 190 (TIT19000)
- RUST-OLEUM 1 gal Floor Coating Kit, Gloss Finish, Gray, Water Base (251212)
- PREMIER #2 Artist Paint Brush, Wood Handle, 12 PK (AR15222)
- NELSON PAINT Boundary Marking Paint, 1 gal., Orange, Water -Based (29 27 GL ORANGE)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Purple, Solvent -Based (3016PRO-CASE)
- NELSON PAINT Boundary Marking Paint, 1 gal., Green, Water -Based (29 19 GL GREEN)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Orange, Solvent -Based (30 14 PRO ORANGE)
- NELSON PAINT Boundary Marking Paint, 1 gal., Yellow, Water -Based (29 26 GL YELLOW)
- NELSON PAINT Tree Marking Paint, 1 qt., Orange, Solvent -Based (23 31 QT ORANGE)
- RUST-OLEUM Inverted Water-Based Marking Spray Paint, 17 Oz, Fluorescent Red-Orange, 12PK (203037-12PK)
- Nelson Paint Striping & Marking Paint