Nelson Paint

Tree Marking Paint, 1 gal., Yellow, Solvent -Based


product price: $41.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Paint Color Family Yellows
  • Base Type Solvent
  • Size 1 gal.
  • Paint and Primer Sub Category Tree Marking Paint
  • Coverage 1320 Linear ft./2" Striping
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 gal.
Container Size 1 gal

Description

Tree Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Yellow, Size 1 gal, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Brush, Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 3.78 L, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature -14 Degrees to 90 Degrees F, Extreme Exposure Conditions, Standards OSHA, For Use With Marking Guns

Restrictions

  • WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.