Shop All Striping & Marking Paint
Nelson Paint
Tree and Log Marking Paint, 12 oz., Blue, Solvent -Based
Mfr # 30 4 PRO BLUE
Zoro # G3915737
original price:
$12.89
16% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Base Type Solvent
- Size 12 oz.
- Paint and Primer Sub Category Tree and Log Marking Paint
- Coverage 1320 Linear ft./2" Striping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Paint
- MFR # 30 4 PRO BLUE
- Zoro # G3915737
- UPC # 703212897924
- Country of Origin Canada
- Category Striping & Marking Paint
Dimensions
Size | 12 oz. |
Container Size | 12 oz |
Description
Tree Marking Paint, Solvent Base Type, Blue, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 12 oz, Dry Time 30 min, Dry Time Tack Free 30 min, Application Temperature -14 Degrees to 90 Degrees F, Standards OSHA
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Paint Mixer (PM72531)
- MIDWEST RAKE 18" Spiked Paint Roller Cover, 1/2" Nap, Metal (48091)
- GRACO Airless Spray Gun Without Guard (235457)
- PENOFIN Semi-Transparent Cedar Oil-Based Penetrating Wood Stain 5 gal (F1ECM5G)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Orange, Solvent -Based (30 14 PRO ORANGE)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Red, Solvent -Based (30 5 PRO RED)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Yellow, Solvent -Based (30 13 PRO YELLOW)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Purple, Solvent -Based (3016PRO-CASE)
- NELSON PAINT Tree Marking Paint, 1 gal., Blue, Solvent -Based (23 24 GL BLUE)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., White, Solvent -Based (30 3 PRO WHITE)
- RUST-OLEUM Marking Paint Pl Blue Sb (203022)
- Nelson Paint Striping & Marking Paint