Shop All Paint Sprayer Parts
Nelson Paint
MARKING TOOL REPLACEMENT O-RING
Mfr # SS-2666
Zoro # G4957915
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rubber
- Includes 0
- For Use With Tree Marking Guns Clips Around Hw-39 & Hw-39Lt To Hold Hw-413 & Hw-413Lt In Place
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Paint
- MFR # SS-2666
- Zoro # G4957915
- UPC # 703212899553
- Country of Origin United States
- Category Paint Sprayer Parts
Details
Type | Rubber |
Includes | 0 |
Item | O-ring |
For Use With | Tree Marking Guns Clips Around Hw-39 & Hw-39Lt To Hold Hw-413 & Hw-413Lt In Place |
Description
O-Ring, Rubber, Tree Marking Guns Clips Around Hw-39 & Hw-39Lt To Hold Hw-413 & Hw-413Lt In Place
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Safety Blue, Gloss, 12 oz (K02416777)
- SUNNYSIDE Denatured Alcohol, 5 gal., Solvent (834G5)
- SEYMOUR MIDWEST Black, Gloss, 16 oz 12 PK (98-3)
- TRIMACO RED ROSIN PAPER 36""X167' (35145/20)
- NELSON PAINT MARKING TOOL REPLACEMENT NOZZLE (HW60)
- NELSON PAINT MARKING TOOL REPLACEMENT TRIGGER LINK (HW 417)
- NELSON PAINT REPLACEMENT INTAKE VALVE SPRING (HW26)
- NELSON PAINT MARKING TOOL REPLACEMENT ADAPTOR GASKET (N202)
- NELSON PAINT MARKING TOOL REPLACEMENT RETAINING SLEE (HW61)
- NELSON PAINT MARKING TOOL REPLACEMENT LEATHER CUP WA (HW46)
- BEDFORD PRECISION PARTS Bedford Precision Teflon O-Ring for Graco (15-1498)
- Nelson Paint Paint Sprayer Parts