Shop All Striping & Marking Paint
Nelson Paint
Boundary Marking Paint, 1 gal., Green, Water -Based
Mfr # 29 19 GL GREEN
Zoro # G4959184
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Greens
- Base Type Water
- Size 1 gal.
- Paint and Primer Sub Category Boundary Marking Paint
- Coverage 1320 Linear ft./2" Striping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson Paint
- MFR # 29 19 GL GREEN
- Zoro # G4959184
- UPC # 703212898778
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Description
Boundary Marking Paint, Water Base Type, Line Striping Aerosol No, Green, Size 1 gal, Boundary Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Brush, Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 3.78 L, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature -14 Degrees to 90 Degrees F, Extreme Exposure Conditions, Standards OSHA, For Use With Marking Guns
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9" Paint Roller Cover, 3/8" Nap, Polyester (415M65)
- GORDON BRUSH Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1CKG-12)
- SHUR-LINE 3" Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (2007312)
- PREMIER 2-1/2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17302)
- NELSON PAINT Boundary Marking Paint, 1 gal., Blue, Water -Based (29 6 GL BLUE)
- NELSON PAINT Boundary Marking Paint, 1 gal., White, Water -Based (29 5 GL WHITE)
- NELSON PAINT Boundary Marking Paint, 1 gal., Red, Water -Based (29 4 GL RED)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., White, Solvent -Based (30 3 PRO WHITE)
- NELSON PAINT Tree Marking Paint, 1 qt., Blue, Solvent -Based (23 24 QT BLUE)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Purple, Solvent -Based (3016PRO-CASE)
- JONES STEPHENS 2564 16OZ SAFETY RED INVERTED MARKING SPRAY (2564838)
- Nelson Paint Striping & Marking Paint