Shop All Garden Hose Fittings
Nelson
Hose Mender, 5/8In, 3/4In Hose, Brass/Metal
Mfr # 855224-1001
Zoro # G4359792
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fitting Material Brass/Metal x Brass/Metal
- Fitting Connection Type GHT x GHT
- Fitting Size 3/4 in, 3/4 in x 5/8 in, 5/8 in
- Fitting Movement Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson
- MFR # 855224-1001
- Zoro # G4359792
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in, 3/4 in x 5/8 in, 5/8 in |
Hose Fitting B Size | 5/8 in, 3/4 in |
Hose Fitting A Size | 5/8 in, 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Garden Hose Repair Fitting |
Fitting Material | Brass/Metal x Brass/Metal |
Fitting Connection Type | GHT x GHT |
Fitting Movement | Rigid |
Max. Working Pressure @ 70 F | 60 psi |
For Hose I.D. | 5/8 in, 3/4 in |
Max. Pressure | 60 psi |
Operating Temp. Range | 100 Degrees F |
Material | Brass/Metal |
Use With | 5/8" and 3/4" ID Garden Hose |
Connection | 5/8" to 3/4" GHT |
Hose Fitting B Gender | Female |
Finish/Coating | Powder Coated |
Hose Fitting A Connection Type | GHT |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | GHT |
Description
Garden Hose Repair Fitting, Rigid, For Hose I.D. 5/8 in, 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 5/8 in, 3/4 in, Hose Fitting B Size 5/8 in, 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Brass/Metal x Brass/Metal, 60 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 10 Mil Tarp, silver, polyethylene (57024)
- SCOOCHIE PET PRODUCTS Scoochie Pet Products 61R 6 in. Bully Stick With UPC (61R)
- A.R. NORTH AMERICA Turbo Nozzle, 07,3700 psi (0204007400)
- DB ELECTRICAL Oil Pressure Switch For Farmtrac 435, 535, 545, 545DTC, 555, 555DTC; (1109-9503)
- NELSON Couplings Hose Repair (50426)
- NELSON Adapters Garden Hose Single (801074-1001)
- JONES STEPHENS Garden Hose Washer, Vinyl, Lead Free, 3/4" (G20057)
- GILMOUR CLEANING NOZZLE GRAY (821022-1001)
- GARDENA HOSE QUICK CONNCT SET5PK (36004)
- GARDENA HOSE CONCTR MTL 3/4"" (39017)
- LANDSCAPERS SELECT Hose Coupling Female 5/8 (GB8123-2(GB9211))
- Nelson Garden Hose Fittings