Shop All Garden Hose Fittings
Nelson
Hose Mender, 5/8" and 3/4" Hose, Rezimar
Mfr # 854104-1001
Zoro # G4359783
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fitting Material Rezimar (TM) x Rezimar (TM)
- Fitting Connection Type GHT x GHT
- Fitting Size 3/4 in, 3/4 in x 5/8 in, 5/8 in
- Fitting Movement Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson
- MFR # 854104-1001
- Zoro # G4359783
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in, 3/4 in x 5/8 in, 5/8 in |
Hose Fitting B Size | 5/8 in, 3/4 in |
Hose Fitting A Size | 5/8 in, 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Garden Hose Repair Fitting |
Fitting Material | Rezimar (TM) x Rezimar (TM) |
Fitting Connection Type | GHT x GHT |
Fitting Movement | Rigid |
Max. Working Pressure @ 70 F | 60 psi |
For Hose I.D. | 5/8 in, 3/4 in |
Connection | 5/8" to 3/4" GHT |
Operating Temp. Range | 100 Degrees F |
Material | Rezimar(TM) |
Use With | 5/8" and 3/4" ID Garden Hose |
Max. Pressure | 60 psi |
Hose Fitting B Connection Type | GHT |
Hose Fitting B Gender | Female |
Hose Fitting A Connection Type | GHT |
Hose Fitting A Gender | Male |
Description
Garden Hose Repair Fitting, Rigid, For Hose I.D. 5/8 in, 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 5/8 in, 3/4 in, Hose Fitting B Size 5/8 in, 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Rezimar (TM) x Rezimar (TM), 60 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIDDYAP GIRLS Premium Horse Treats 56 oz. (3579-56OZ)
- ILC Replacement For Ezgo / Cushman / Textron Key Switch Gas Rxv For Gas Rxv Freedom 2015 Golf Cart (PART-611284)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels, Wood, Pack of 250 (MLT12118C2)
- CHAPIN Sprayer Hose Nylon 42" (6-6136)
- NELSON Adapters Garden Hose Single (801074-1001)
- NELSON Couplings Hose Repair (50426)
- BEST GARDEN 5/8 In. or 3/4 In. Female Brass Hose Coupling (39036)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Garden Hose Barb Male (AI-35593)
- RAINDRIP SPRAYER BOW TIE ADJ 1/4"" (R198CT)
- BEST GARDEN 5/8 In. or 3/4 In. Male Brass Hose Coupling (39035)
- THRIFCO PLUMBING 20532 Display Female Hose Repair (8430411)
- Nelson Watering & Irrigation