Shop All Garden Hose Fittings
This Product is Discontinued
Nelson
Hose End Repair Kit, Male, Rezimar (Discontinued)
Mfr # 854004-1001
Zoro # G4359722
This Product is Discontinued
Key Features
- For Hose I.D. 5/8 in, 3/4 in
- Fitting Material Rezimar (TM) x Rezimar (TM)
- Fitting Size 3/4 in, 3/4 in x 5/8 in, 5/8 in
- Fitting Connection Type GHT x GHT
- Fitting Movement Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson
- MFR # 854004-1001
- Zoro # G4359722
- Country of Origin Unknown
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in, 3/4 in x 5/8 in, 5/8 in |
Hose Fitting B Size | 5/8 in, 3/4 in |
Hose Fitting A Size | 5/8 in, 3/4 in |
Details
Item | Garden Hose Repair Fitting |
For Hose I.D. | 5/8 in, 3/4 in |
Fitting Material | Rezimar (TM) x Rezimar (TM) |
Fitting Connection Type | GHT x GHT |
Fitting Movement | Rigid |
Max. Working Pressure @ 70 F | 60 psi |
Material | Rezimar(TM) |
Connection | 5/8" to 3/4" GHT |
Coupling Description | Male |
Operating Temp. Range | 100 Degrees F |
Max. Pressure | 60 psi |
Use With | 5/8" and 3/4" ID Garden Hose |
Hose Fitting A Connection Type | GHT |
Hose Fitting B Gender | Male |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | GHT |
Description
Garden Hose Repair Fitting, Rigid, For Hose I.D. 5/8 in, 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, 3/4 in, Hose Fitting B Size 5/8 in, 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Rezimar (TM) x Rezimar (TM), 60 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.