Shop All Garden Hose Fittings
Nelson
Hose Connector, Male/Female, Brass, 60 psi
Mfr # 855464-1001
Zoro # G9489566
original price:
$38.76
7% off
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Hose I.D. 3/4 in
- Fitting Size 5/8 in x 3/4 in
- Fitting Connection Type GHT x GHT
- Number of Outlets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nelson
- MFR # 855464-1001
- Zoro # G9489566
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 5/8 in x 3/4 in |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Garden Hose Adapter |
For Hose I.D. | 3/4 in |
Fitting Connection Type | GHT x GHT |
Number of Outlets | 4 |
Coupling Description | Male/Female |
Use With | 5/8" and 3/4" ID Garden Hose |
Material | Brass |
Max. Pressure | 60 psi |
Connection | GHT |
Operating Temp. Range | 100 Degrees F |
Includes | (4) Outlet Adapters, Brass Easy Swivel, Flow Control, Plastic Easy Grip Knobs |
Hose Fitting A Connection Type | GHT |
Hose Fitting B Connection Type | GHT |
Hose Fitting B Gender | Male |
Fitting Movement | Rigid |
Hose Fitting A Gender | Female |
Max. Working Pressure @ 70 F | 60 psi |
Fitting Material | Brass x Brass |
Description
Garden Hose Adapter, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Brass x Brass, Overall Length 1/4 in, Number of Outlets 4, 60 psi, Includes (4) Outlet Adapters, Brass Easy Swivel, Flow Control, Plastic Easy Grip Knobs
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS Food Lawn Northern 15000 Sq Ft (22315)
- HARRIS Spider Trap 2Pk (STRP)
- ARNOLD Maxi Edge Commercial Grade .080 in. D X 280 ft. L Trimmer Line (WLM-180)
- SURTEK Plastic male coupler 5/8" - 3/4" (130379)
- NELSON Couplings Hose Repair (50426)
- NELSON Adapters Garden Hose Single (801074-1001)
- THRIFCO PLUMBING 3/4 Inch Female GHT X 3/4 Inch Slip Swivel Fitting (4402316)
- GILMOUR MED DUTY HOSE 5/8""X25' (816251-1010)
- LANDSCAPERS SELECT Hose Mender 3/4 Inch W/Clamp (GB-9411-3/4)
- GARDENA Spray Nozzl Frnt 2Pattrn (32117)
- GILMOUR CLINCH COUPLING FEM 3/4"" (803404-1001)
- Nelson Garden Hose Fittings