Shop All Irrigation & Sprinkler Timers
Nelson
Dual Outlet Water Timer, 6 Cycle
Mfr # 856124-1001
Zoro # G4689447
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. No. Zones 2
- Max. On/Off Cycles 6
- Day Skipper 1 to 7 day
- Min. Time Setting 1 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nelson
- MFR # 856124-1001
- Zoro # G4689447
- Country of Origin China
- Category Irrigation & Sprinkler Timers
Dimensions
Width | 7 in |
Height | 8 3/4 in |
Depth | 2 3/4 in |
Manufacturers Warranty Length | 2 yr |
Description
Dual Outlet Water Timer, Product Type Hose End Timer, Battery Backup System Yes, Display Type Digital LCD, Enclosure Type Outdoor, Maximum Number of Zones 2, Power Source (2) AA Batteries, Minimum Time Setting 1 min, Maximum Time Setting 6 hr, Maximum Time Cycle 6 hr, Depth 2 3/4 in, Features Ports can be Run Simultaneously, Rain Delay, Valve Automatically Closes When Battery is Low, Minimum Pressure 20 psi, Width 7 in, Coupling 3/4 in GHT, Manual Override Yes, Height 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Power Wheels Gmf65 Barbie Dream Camper Roof FOR Barbie Camper Frc29 (pink) (GMF65 BARBIE DREAM CAMPER ROOF FOR BARBIE CAMPER)
- US HARDWARE HOSE LP GAS FLEXIBLE 15"" (RV-339B)
- FIMCO Boom Extension Spring (5019228)
- LOUISIANA GRILLS CHERRY BBQ PELLETS 40LB (55404)
- NELSON Preset Watering Timer, 2 Cycle, 360 Min (856674-1001)
- LANDSCAPERS SELECT Tripod Impulse Sprinkler (RL-8219-3L)
- ORBIT Bluetooth Faucet Timer (21005)
- ORBIT WIFI SPRINKLER TIMER BLACK (21027)
- RAIN BIRD Electronic Hose End Timer, LCD (1ZEHTMR)
- ORBIT Gt Mech Wtr Timer (27241)
- PRIME In Wall Sprng Wnd Timer (TNIW060-RC)
- Nelson Irrigation & Sprinkler Timers