Shop All Pallet Rack Accessories
Nelson Co
Euro Nestable Plastic Pallet (1200x800mm) 47.25 x 31.5, 2200 Lbs Cap.
Mfr # CPP210ACM
Zoro # G502660846
Sold in multiples of 5 for $624.95
Free Shipping & Returns
$624.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nelson Co
- MFR # CPP210ACM
- Zoro # G502660846
- UPC # 707022316286
- Country of Origin United States
- Category Pallet Rack Accessories
Description
EURO NESTABLE PLASTIC PALLET 47.25 X 31.5 2200 LBS. CAPACITY LIGHTWEIGHT, NESTABLE PLASTIC PALLET IS DESIGNED TO MEET EUROPEAN STANDARDS FOR IMPORT/EXPORT SHIPPING. PLASTIC PALLET IS MADE OF ACM RECYCLABLE BLACK MATERIAL THAT IS ENVIRONMENTALLY FRIENDLY. THIS NESTABLE PLASTIC PALLET RESISTS INSECTS, BACTERIA AND FUNGI. LIGHTWEIGHT, LOW HEIGHT PALLET IS COST EFFECTIVE OFFERING REDUCED FREIGHT COSTS BY VOLUME; 39 PALLETS NESTED ARE 6'H. PALLETS NEST WHEN NOT IN USE FOR EFFICIENT STORAGE. STURDY CONSTRUCTION GIVES THIS PLASTIC PALLET A STATIC 8,800 LB. OR A DYNAMIC 2,200 LB. CAPACITY, AND ALLOWS 4-WAY FORKLIFT ENTRY. 9 FEET ON THE BOTTOM SUPPORT THE WEIGHT. MEASURES 47-1/4"L X 31-1/2"W X 5-1/2"H. CONFORMS TO ISPM 15 REGULATION. IDEAL FOR ONE-WAY SHIPPING. NOTE: BECAUSE OF RECYCLED PLASTIC MATERIAL, PALLET WILL VARY IN COLOR.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Tan (752397BG)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 30x18 (S1830C)
- BASCO 55 Gal Reconditioned Poly Tight Head Drum (DRU7106)
- SSI SCHAEFER Stacker Bins 23X15X12 Yellow (FB231512.YL1)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC08)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 108W x 24D x 96H (299210)
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Green (412593)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC04)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 96W x 48D x 96H (796583N)
- TOTALTURF 18 Inch Cantilever Steel Toolbox (TO75132)
- ZORO SELECT No Stack Cone, Red/White, 8 In. L, PK100 (3EXF8)
- Nelson Co Pallet Rack Accessories