Shop All Copy & Printer Paper
Nekoosa
DigitalCarbonlessPaper, 8.5x11, PK5
Mfr # 17392
Zoro # G4130990
original price:
$176.99
5% off
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Assorted
- Brightness 92
- Paper Size Name Letter
- Features Reverse Sequence, Unpunched, Precollated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nekoosa
- MFR # 17392
- Zoro # G4130990
- UPC # 887677173929
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Fast Pack Digital Carbonless Paper |
Color | Assorted |
Brightness | 92 |
Features | Reverse Sequence, Unpunched, Precollated |
Green Environmental Attribute | SFI |
Number of Parts | 3 |
Sequence | Reverse |
Paper/Media Color(s) | Pink/Canary/White |
Interpack Paper Quantity | 500 Sheets/Ream, 5 Reams/Carton |
Brightness Rating (US) | 92 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Weight | 28 lbs |
Description
Fast Pack Digital Carbonless Paper, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Metal Marker Refill, Medium Tip, Silver Color Family, 6 PK (96007)
- ZORO SELECT Grocery Bag Flat Bottom 10# Brown, Pk500 (18410)
- CHARTPAK Telescoping Document Tube, w/Strap, 26" to 43-3/8"L, 3-1/2"D, BK (CHARLTUBE)
- ZORO SELECT Shipping Box, 26x15x12 in (55NN25)
- NEKOOSA DigitalCarbonlessPaper, 8.5x11, PK5 (17391)
- NEKOOSA DigitalCarbonlessPaper, 8.5x11, PK5 (17393)
- NEKOOSA DigitalCarbonlessPaper, 8.5x11, PK5 (17390)
- XEROX Bold Digital Printing Paper, 98 Bright, 24 lb 8.5"x14" White, 4000/CT (3R11542)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Rockt Rd Pk (WAU22841)
- HAMMERMILL Paper, Multiprpse, 20#, 8.5"x11", PK10 (103267)
- ARTISANAT USA 3 in. Core 18 in. x 500 ft. 20 lbs Amerigo Wide-Format Paper, White (AR3209407)
- Nekoosa Copy & Printer Paper