Shop All High Visibility Jackets & Coats
Neese
Workwear Hi Vis FR Jkt/FR InsulAir Qltd Lin-FY-XL
Mfr # VM7JBL3FY-XL
Zoro # G500762375
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Fluorescent Yellow
- Features 2” Silver Reflective Tape Heavy Duty Brass Zip Front With Snap Placket Adjustable Snap Sleeve Cuffs Front Patch Pockets With Outer Side Entry Pockets Interior Tablet Pocket Lower Elastic Waist 7 oz Modacrylic Shell 10.5 oz FR InsulAir Quilted Lining 52 Cal/Cm2 ATPV NFPA 70E PPE CAT 4 ASTM F 1506 & NFPA 2112 ANSI/ISEA 107 Type R / Class 3
- Number of Pockets 3
- Closure Type Zipper Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VM7JBL3FY-XL
- Zoro # G500762375
- UPC # 693480581123
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Height | 10.1 |
Rainwear Size | XL |
Length | 2 |
Details
Standards | ANSI/ISEA 107 |
Color | Fluorescent Yellow |
Features | 2” Silver Reflective Tape Heavy Duty Brass Zip Front With Snap Placket Adjustable Snap Sleeve Cuffs Front Patch Pockets With Outer Side Entry Pockets Interior Tablet Pocket Lower Elastic Waist 7 oz Modacrylic Shell 10.5 oz FR InsulAir Quilted Lining 52 Cal/Cm2 ATPV NFPA 70E PPE CAT 4 ASTM F 1506 & NFPA 2112 ANSI/ISEA 107 Type R / Class 3 |
Number of Pockets | 3 |
Closure Type | Zipper Closure |
Fabric Weight | 2 |
ANSI Class | Type R Class 3 |
Rainwear Color | FY |
Description
The Neese High Visibility FR Jacket with FR InsulAir Quilted Lining is designed for the wearer's comfort, warmth, workplace utility, and reliable protection from FR hazards. All NeeseWearFR meets or exceeds NFPA 70E, NFPA 2112 and ASTM F1506 for Arc Thermal Performance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH3X0025VP)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1496-RA_14X10 (U5-1496-RA_14X10)
- STRANCO Inspection Label, English, Quality, PK350, TC-21015 (TC-21015)
- SHOWA VF, Chemical Resistant Gloves, S, 29UP88, PR (727-07-V)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-XL (10182-01-1-HLI-XL)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-2X (97001-33-1-LBK-2X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-3X (10182-01-2-HLI-3X)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-6X (10182-01-2-HLI-6X)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-XL (97001-33-1-LBK-XL)
- NEESE Outerwear Air-Tex Series 48" Length Coat-Lime-2X (91001-31-1-LIM-2X)
- TINGLEY RUBBER Tingley® C53122 Comfort-Brite® Coat, Fluorescent Lime, 2XL (C53122.2X)
- Neese High Visibility Clothing