Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Neese
Workwear 9oz Indura FR Extrication Coverall-NV-2X
Mfr # VI9CAENV-2X
Zoro # G100762270
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 9 oz Indura Cotton FR Fabric - (CAT 2) - 11.5 cal/cm2; 2” Lime-Yellow/Silver Tape (Upper Arms, Lower Legs, & Upper Back); Stand-Up Protective Collar with Neck Closure; One-Piece Action Back Design with Elastic Waist; FR Zipper Front & Lower Zipper Leg Closures; Front Hook & Loop Flap Closure; 9” Radio Pocket with Flap & Microphone Tab; Right Breast Pocket with Flap Closure; Pen & Mini Flashlight Pocket on Upper Left Sleeve; Multi-Cargo “5 in 1” Pocket on Right Leg; Slant-Cargo Pocket on Left Leg; Two Waist Side Pockets with Pass-Through; Two Rear Patch Pockets with Flap Closure
- Length 12.5
- Fabric Weight 0.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neese
- MFR # VI9CAENV-2X
- Zoro # G100762270
- UPC # 693480709893
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Length | 12.5 |
Size | 2X |
Details
Features | 9 oz Indura Cotton FR Fabric - (CAT 2) - 11.5 cal/cm2; 2” Lime-Yellow/Silver Tape (Upper Arms, Lower Legs, & Upper Back); Stand-Up Protective Collar with Neck Closure; One-Piece Action Back Design with Elastic Waist; FR Zipper Front & Lower Zipper Leg Closures; Front Hook & Loop Flap Closure; 9” Radio Pocket with Flap & Microphone Tab; Right Breast Pocket with Flap Closure; Pen & Mini Flashlight Pocket on Upper Left Sleeve; Multi-Cargo “5 in 1” Pocket on Right Leg; Slant-Cargo Pocket on Left Leg; Two Waist Side Pockets with Pass-Through; Two Rear Patch Pockets with Flap Closure |
Fabric Weight | 0.98 |
Color | Navy |
Description
9 oz Indura FR Extrication Coverall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Printer Label, Black/White, Labels/Roll: 400 (DK1201)
- BULLARD Respirator, Cartridge (41AF)
- LYLE Notice Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U1-1015-RA_7X10 (U1-1015-RA_7X10)
- PICKARDT Steel Hand Stamp with Vespa Logo, 1/8" (PIC-VES-3mm)
- NEESE Workwear 7 oz Indura FR Coverall-NV-XL (VI7CANV-XL)
- NEESE Workwear 7 oz Ultra-Soft FR Coverall-NV-XL (VU7CANV-XL)
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- NEESE Workwear 9 oz Indura FR Coverall-NV-XL (VI9CANV-XL)
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL (21217-12-1-LIM-XL)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L (VN4CAKH-L)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 52)
- Neese Arc Flash and Flame Resistant Clothing