Shop All Flame Resistant & Arc Flash Shirts
Neese
Workwear 9 oz Indura FR Shirt-NV-XL
Mfr # VI9SHNV-XL
Zoro # G100760375
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 2
- Length 2
- Features 9 oz Indura Cotton FR Fabric - (CAT 2) - 11.5 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL
- Workwear Size XL
- Workwear Color NV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # VI9SHNV-XL
- Zoro # G100760375
- UPC # 693480539766
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Length | 2 |
Workwear Size | XL |
Details
Color | Navy |
Fabric Weight | 2 |
Features | 9 oz Indura Cotton FR Fabric - (CAT 2) - 11.5 cal/cm2; Classic Tapered Styling with an Eased Pleat Back; Breast Pockets, Button Down Collar, Tapered Sleeves, and Adjustable Cuffs; Garment Fabric and Components NFPA 2112 Certified and Listed by UL |
Workwear Color | NV |
Description
9 oz Indura FR Shirt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE Body Warmer, 3 x 5In. (5540)
- MONTOUR LINE Yellow Plastic Stanchion (6 pack), 2.5 in Diameter, and 50 Ft of Chain (PLS-YW-25-KIT-6-50)
- PIP Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, 12PK (33-B125/XXL)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38ST-KA24)
- NEESE Workwear 6 oz Cotton FR Henley Shirt-NV-XL (VI6HSNV-XL)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-2X (VU7SHNV-2X)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-M (VU7SHNV-M)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- ARIAT FR Button Down Shirt, Gray, M (10012253)
- PORTWEST Bizflame Shirt 88/12, S (FR89)
- Neese Flame Resistant & Arc Flash Shirts