Shop All Lab Coats & Jackets
Neese
Workwear 9 oz Indura FR Lab Coat-RY-XL
Mfr # VI9LCRY-XL
Zoro # G000760246
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Royal Blue
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neese
- MFR # VI9LCRY-XL
- Zoro # G000760246
- UPC # 693480533009
- Country of Origin Mexico
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Details
Color | Royal Blue |
Description
9 oz Indura FR Lab Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Replacement Lens, Clear, +2.2, PC (740-0599)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, 11 (XAN9E/9180AP506-11)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, White (CS-S48-W)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- NEESE Outerwear Chem Shield 96 Series Jacket w/Hd-Grn-M (96001-00-1-GRN-M)
- NEESE Outerwear Chem Shield 96 Series Jacket-Grn-4X (96001-01-2-GRN-4X)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-XL (VI9LCNV-XL)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-XL (96001-30-1-GRN-XL)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-4X (VI9LCRY-4X)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-2X (VI9LCRY-2X)
- RED KAP Anti-Static Lab Coat, Blue, XL (KK28BL RG XL)
- Neese Workwear and Protective Clothing